Beli Butterfly Valve Actuator Pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)
    Mulai

    Rp5.599.900

    Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)
    atribut:
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Class: 5K/10K
    • Body Material: ADC12
    • Connection Method: Wafer
    • Material (stem): SUS403/SUS410 (40A-200A), SUS410 (250A, 300A)
    • Pressure: Temperature reference (Bata 1)
    • Shape: Otherwise
    • Temperature Range (°C): (Continuous use) 0 - +100
  2. Tomoe Aluminium Diecast Body Butterfly Valve
    Mulai

    Rp2.699.900

    Tomoe Aluminium Diecast Body Butterfly Valve
    Deskripsi:
    -Developed the world's first aluminum die cast valve, further evolved long-selling products.-We have improved sealability and durability. -Water treatment and construction general use. -JIS B 2032 Compliant Product-ClassNK certified product-Lock Lever Type
    atribut:
    • Applicable Flange Standard: JIS10K
    • Continuous Working Temperature Range: -10 to 70°C
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature Range: -20 to 120°C
  3. Tomoe Butterfly Valve Worm Gear Type 700Z-2F
    Mulai

    Rp2.299.900

    Tomoe Butterfly Valve Worm Gear Type 700Z-2F
    atribut:
    • Internal capacity: 1 piece
    • Type: Butterfly valve
    • Product Number: 700Z-2F-ADC12 / SCS13 / EPDM
    • Fluid Used: Water / chemicals
    • Connection: Wafer
    • Handle Shape: Gear Type
    • Material (main body): ADC12
    • Nominal Pressure: 5K / 10K
  4. WKK Armaturen Butterfly Valve
    Mulai

    Rp799.900

    WKK Armaturen Butterfly Valve
    atribut:
    • Disc: SS304
    • STEM: SS420
  5. Onda Butterfly Valve Handle Cast Iron (Katup)
    Mulai

    Rp619.900

    Onda Butterfly Valve Handle Cast Iron (Katup)
    atribut:
    • Material: Cast Iron
  6. Kitz 10K Aluminum Butterfly Valve Lever operation
    Mulai

    Rp2.099.900

    Kitz 10K Aluminum Butterfly Valve Lever operation
    atribut:
    • Operation: Lever
    • Type: Wafer Disc
    • Body: Alumunium
    • Stem/ Disc: Stainless steel
    • Handle: Alumunium
    • Handle bolt: Carbon Steel
    • O-Ring: EPDM
    • Seat rubber: EPFM
    • Stop lever: Alumunium
  7. Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    Mulai

    Rp1.299.900

    Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (disk): FCD450+ENP
    • Bearing Material: POM
    • Body Material: FCD450
    • Class: 10K
    • Operating Temperature Range (°C): 0 to+70
  8. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp479.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  9. Kitz 10K Aluminum Electric Butterfly Valve (Long Neck)
    Mulai

    Rp10.999.900

    Kitz 10K Aluminum Electric Butterfly Valve (Long Neck)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS14A
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Class: 5K/10K
    • Body Material: ADC12
    • Dimension W2 (mm): 132
    • Frequency (Hz): 50/60
  10. Kitz 10K Aluminum Butterfly Valve (Lever, Short Neck) (10BJSUE Series)
    Mulai

    Rp899.900

    Kitz 10K Aluminum Butterfly Valve (Lever, Short Neck) (10BJSUE Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS14A
    • Material (stem bearing): PPS
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Material (Handle): ADC12
    • Body Material: ADC12
    • Class: 5K/10K
    • Dimension D1 (mm): 188
  11. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  12. Kitz 10K Aluminum Butterfly Valve (Gear, Short Neck) (G-10BJSUE Series)
    Mulai

    Rp759.900

    Kitz 10K Aluminum Butterfly Valve (Gear, Short Neck) (G-10BJSUE Series)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS14A
    • Material (stem bearing): PPS
    • Material (Sheet): EPDM
    • Material (O ring): EPDM
    • Body Material: ADC12
    • Class: 5K/10K
    • Maximum Working Pressure (MPa): 0.98[10]
  13. Singer Valve Pressure Reducing Valve
    Mulai

    Rp33.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  14. Uni-D Solenoid Valve AC 220V (60/50Hz)
    Mulai

    Rp959.900

    Uni-D Solenoid Valve AC 220V (60/50Hz)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  15. Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Mulai

    Rp2.699.900

    Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Deskripsi:
    For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil & Gas
    • Material: Ductile Iron
  16. Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)
    Mulai

    Rp869.900

    Kitz 10K Ductile Iron Butterfly Valve (Lever Type, NBR) (10DJU Series) (Katup)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (disk): SCS13A
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (Handle): ADC12
    • Class: 5K/10K
    • Body Material: FCD450-10
    • Operating Temperature Range (°C): 0 to+70
  17. Yoshitake Solenoid Valve
    Mulai

    Rp6.999.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  18. Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS304 EPDM Seat. WP. 16kg, Stem SS 416, Gear
    Mulai

    Rp839.900

    Tozen Butterfly Valve C/I, Wafer Conn. JIS 10K Disc SS304 EPDM Seat. WP. 16kg, Stem SS 416, Gear
    atribut:
    • Working Pressure (Bar): 16
    • Suitable Media: Water & Oil
    • Shaft: Stainless steel 410
    • Taper Pins: Stainless steel 316
    • O-Ring: NBR
    • Bushing: PTFE
Daftar Harga Butterfly Valve Actuator Pneumatic Terbaru April 2026
Kitz Aluminum Pneumatic Butterfly Valve (Long Neck Type)Rp5.599.900
Tomoe Aluminium Diecast Body Butterfly ValveRp2.699.900
Tomoe Butterfly Valve Worm Gear Type 700Z-2FRp2.299.900
Hartec Butterfly Valve WaferRp319.900
Kitz Ductile Butterfly Valve (10K) Wafer Type DJ SeriesRp1.599.900
WKK Armaturen Butterfly ValveRp799.900
Onda Butterfly Valve Handle Cast Iron (Katup)Rp619.900
Kitz 10K Aluminum Butterfly Valve Lever operationRp2.099.900
Kitz Ductile Iron 10K Butterfly Valve (10DJ Series)Rp1.299.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp479.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)